Lavi Industries, Flange, Wall, Cut, for 1.5" Tubing, Polished Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Versatile flanges are perfect for almost any mounting condition. Supplied with self-drilling, self-tapping screws. Consult local building codes when starting any project.
PRICE
$36.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Type | Flange, Wall, Cut |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Polished Stainless Steel |
| Manufacturers Part Number | 40-511/1H |
| Fitting Type | Flange |
| Brand | Lavi Industries |