Lavi Industries, Glass Grip, Mini, Radius, for 1" Tubing, Satin Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Glass Clips are the perfect solution for booth dividers, guard rails, sneeze guards, and more! Note: When using tempered glass, holes must be drilled prior to tempering.
PRICE
$24.25
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-3/4 in |
| Nominal Pipe Size | 1 in |
Product Details
| Type | Mini Glass Grip, Radius |
| Material | 304 Grade Stainless Steel |
| Package Quantity | 1 |
| Color | Satin Stainless Steel |
| Manufacturers Part Number | 44-816/1 |
| For Use With | 1/4" - 3/8" Thick Glass |
| Fitting Type | Glass Grip |
| Brand | Lavi Industries |