Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB1191521

MPN #: 40-301/1H

Lavi Industries, Handrail Bracket, for 1.5" Tubing, Polished Stainless Steel

Product Description
Constructed of heavy-duty materials, our Handrail Brackets offer strong and durable railing support. Standard handrail bracket is supplied with self-drilling, self-tapping screws. Mount brackets to stud in wall. Maximum spacing between brackets is 4 feet. Consult local codes for rail height and other requirements.

PRICE
$50.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
50.95
Buy 6 units - 10 units
48.95Save $2.00 (4%)
Buy 11+ units
46.95Save $4.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-1/2 in
Thickness1/16 in
Nominal Pipe Size1-1/2 in

Product Details

TypeHandrail Bracket
Material304 Grade Stainless Steel
Package Quantity1
ColorPolished Stainless Steel
Manufacturers Part Number40-301/1H
Fitting TypeHandrail
BrandLavi Industries