Lavi Industries, Handrail Bracket, for 2" Tubing, Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of heavy-duty materials, our Handrail Brackets offer strong and durable railing support. Standard handrail bracket is supplied with self-drilling, self-tapping screws. Mount brackets to stud in wall. Maximum spacing between brackets is 4 feet. Consult local codes for rail height and other requirements.
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-1/2 in |
| Thickness | 1/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Type | Handrail Bracket |
| Material | Brass |
| Package Quantity | 1 |
| Color | Polished Brass |
| Manufacturers Part Number | 00-301/2 |
| Fitting Type | Handrail |
| Brand | Lavi Industries |