Features
- Specifications of the Fancort 81-2 Karry-All Model 80 Conductive Card Guide:
- 19" W x 12" D
Weights & Dimensions
| Length | 19 in |
| Width | 19 in in |
| Depth | 12 in in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Karry-All Card Guide |
| Color | Black |
| For Use With | Karry-All Model 80 |
| Capacity | 80 |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 81-2 |
| Brand | Fancort |