Fancort Karry-All Model 80 Thumb Screw & Bolt
Write a Review
|
Questions & Answers (0)
Product Description
Use Fancort Thumb Screw and Bolt to attach and adjust the card guides on a extrusion
PRICE
$5.80
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1/2 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Thumb Screw & Bolt |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 87-1 |
| For Use With | Karry-All Model 80 |
| Brand | Fancort |