Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774860

MPN #: 80-18-2

Fancort Karry-All Model 80 Adjustable Conductive Medium, Large PCB Rack, 20"W x 12-1/2"D x 18-3/4"H

Product Description
The Fancort Karry-All Model 80 Adjustable Conductive PCB Rack are adjustable racks that hold boards securely on two opposite sides for maximum protection during transport and storage, either horizontally or vertically. Three different models of Karry-Alls are featured, each with a different injection-molded card guide to handle small, medium, large, very large, and hard-to-hold boards. All the card guides are molded in tough, reinforced conductive material that meets Mil Spec #B-81705-B for static discharge. The standard Karry-Alls can tolerate solvents and temperatures to 185°F. They are very easy to set up with rigid tubular aluminum extrusions and non-rotating nuts with large conductive plastic thumbscrews that lock into the extrusions.

Features

  • 75 numbered slots measure 0.110" W x 0.155" D on a 0.210" pitch
  • Easy board insertion with offset ribs
  • Steel stiffeners and molded ribbing prevent flexing
  • Standard card guides are 12.5" deep; optional 18" or 24" guides for very large boards; P/N 80-18-18
  • Optional carrying handle P/N KAH-2


PRICE
$315.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth12-1/2 in
Height18-3/4 in
Weight10 lbs
Board Capacity Width18 in
Board Capacity Depth12 in
Pitch0.210 in
Slot Size Pitch (W x D)0.110 x 0.155 in

Product Details

Assembly RequiredYes
TypeKarry-All Model 80 Rack
ColorBlack
Temperature Tolerance185°F
Capacity75 Slots
MaterialMetal & Plastic
Package Quantity1
Manufacturers Part Number80-18-2
BrandFancort