XPOWER Inflatable Bounce House Blower, 1 Speed, 1/4 HP, 380 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for small business inflatable decoration and advertisements, the XPOWER BR-15 blower features a powerful 1/4 HP motor with 5.22 inches of static pressure. This blower is made of rugged PP plastic and is ETL/CETL safety certified for indoor or outdoor use. This blower doubles as a great ventilation tool for air circulation. Drawing only 3.2 Amps, this energy efficient unit is economical to keep running long periods of time.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/3 in |
| Depth | 13-2/5 in |
| Height | 10-2/5 in |
| Weight | 10.2 lbs |
| Cord Length | 6 ft |
Product Details
| RPM | 3200 rpm |
| CFM | 380 CFM |
| Horsepower | 1/4 HP |
| Color | Black |
| Number of Speeds | 1 |
| Amperage | 3.2 A |
| Hertz | 60 Hz |
| Wattage | 384 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Inflatable Blower |
| Manufacturers Part Number | BR-15 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | XPOWER |
Compliance & Certifications
| Certifications | ETL,cETL |