Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3214381

MPN #: FM-68

XPOWER® 11" Oscillating Portable Outdoor Cooling Misting Fan & High Velocity Air Circulator

Product Description
Wave goodbye to discomfort this summer and say hello to XPOWER's® FM-68 commercial outdoor misting fan. Beat the heat and stay cool by taking full control of your ambient temperature while keeping dust, pollen, and flying insects at bay. By combining high coverage with portability, this misting fan has plenty of outdoor applications and is even useful all year long for indoor drying and air circulation.

Maximize outdoor comfort by simply plugging in and connecting the mister to a standard garden hose to reduce ambient temperature quickly and conveniently. With multiple speeds and angles, you can cover spaces wide and small, and XPOWER's® misting fans are safe, durable, and built to last.

The FM-68 gives you the features you need. Drawing only 0.55 Amps of power, this mighty mister features a high airflow capacity of 1000 CFM. An excellent general-purpose mister with a small yet rugged design, 3 adjustable speeds, and 145° rotational angle positions and 56° oscillating feature, it has a sealed motor to protect it from water and debris.

Whether you need temporary cooling for patios, sporting events, outdoor dining, or camping trips, or long-term large coverage for heat-stressed industrial locations, greenhouses, livestock, equestrian, poultry production, or county fairs, XPOWER's® misting fan line delivers. Want to cool off anytime, anywhere? XPOWER® has you covered. Utilize the FM-68 oscillating misting fan in your patio for outdoor parties, pool areas, picnics, and even for gardening/greenhouse. Stylish yet rugged for the outdoor, keeps you cool for your backyard activities. Our misting fans can lower ambient temperatures as much as 25° Fahrenheit.

Features:
  • Dual-purpose utility fan for both air circulation and misting
  • Cooling solution that creates a comfortable outdoor environment
  • Convenient oscillating feature for maximum coverage and cooling
  • Utilize without the misting feature as a whole room air circulator for cooling and ventilation
  • Set up in your garden and greenhouse to keep plants healthy
  • Lightweight, compact and durable polypropylene (PP) plastic housing design
  • Features a sealed motor to protect it from contaminants and water damage
  • No Water Refills – standard garden hose connection for ease and longer use
  • Inline GFCI Protection built-in for safety against accidental shock
  • Easy carry handle and cord wrap design
  • ETL/CETL safety certified and meet OSHA safety requirements


PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth8-1/4 in
Height19 in
Weight12.8 lbs
Cord Length10 ft
Fan Diameter11 in

Product Details

Assembly RequiredNo
Number of Speeds3
Fan TypeMisting Fan
Number of Blades4
Motor TypeSealed Motor
Mounting LocationFloor
Wattage65 W
MaterialInjection Mold Polypropylene
Manufacturers Part NumberFM-68
Indoor/OutdoorOutdoor
BrandXPOWER
RPM1000/1300/1600 rpm
TypeOutdoor Cooling Misting Fan
CFM1000 CFM
Horsepower1/8 HP
ColorBlue
Amperage0.55 A
Hertz60 Hz
Voltage115 V
Oscillating/Non OscillatingOscillating
Power Cord TypeGFCI Plug

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL