CanDo® Inflatable Exercise Jump Ball, Red, 18" (45 cm)
Write a Review
|
Questions & Answers (0)
Product Description
The heavy-duty CanDo® inflatable jump ball is ideal for exercise activities and a fun way to provide proprioceptive and vestibular stimulation. The ball has heavy-duty grip handles designed to give the user secure control at all times. Available in four sizes to fit almost every size child. Ball holds up to 300 pounds.
PRICE
$22.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Height | 18 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
Product Details
| Type | Inflatable Balls & Rolls |
| Color | Red |
| Material | PVC Vinyl |
| Package Quantity | 1 |
| Description | Inflatable Exercise Jump Ball |
| Manufacturers Part Number | 30-1826 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |