Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CanDo

Model # :WBB2180695

MPN #: 30-1808

CanDo® Inflatable Exercise Ball, Lime Green, 150 cm (60")

Product Description
Exercise balls are used to improve balance, coordination, flexibility, strength and even just for fun. Balls are used as aids for vestibular movement and equilibrium therapy, by fitness professionals as an aid for stretching and strength programs, as seats, and even by pregnant women in birthing classes. The CanDo® balls have a non-slip PVC vinyl surface that is ribbed for extra security. The balls may be "under" inflated to give a soft, mushy feel or fully inflated for a firm, bouncy feel. Standard CanDo® inflatable balls can support up to 300 pounds (136 kg) and are available in a polybag or retail box. Available in various sizes.

PRICE
$199.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height60 in
Weight Capacity300 lbs
Weight11 lbs

Product Details

TypeInflatable Balls & Rolls
ColorLime Green
StylePolybagged
MaterialPVC Vinyl
DescriptionInflatable Exercise Ball
Package Quantity1
Manufacturers Part Number30-1808
BrandCanDo

Warranty

Warranty1 yr