Skillbuilders® Positioning Roll, 14" Dia. x 48"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Skillbuilders® rolls are made of molded foam coated with an integral washable coating. Heavy duty positioning and vestibular rolls are ideal for institutional use in physical therapy departments, home use, special education programs, pre-school programs, physical education classes and the gym. The Skillbuilders® roll has an attached handle for hanging and carrying. 14" x 48".
PRICE
$789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 14 in |
| Height | 14 in |
| Weight | 32 lbs |
Product Details
| Style | Round |
| Material | Foam |
| Package Quantity | 1 |
| Description | Positioning Roll |
| Color | Blue |
| Manufacturers Part Number | 30-1007 |
| Brand | Skillbuilders |
Warranty
| Warranty | 1 yr |