- Inflatable packing system
- Utilizes air to fill voids instead of traditional fillers
- Rapid fill bags reduce storage and handling costs
- Bag Number RF-1
- 0.2 cubic foot capacity
- Use with electric rapid fill portable inflator - Part # INF108/Global# B1645995)
Fill-Air® RF Bags 11"W x 9"L, Clear, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$285.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 11 in |
| Thickness | 2 mil |
Product Details
| Type | Inflatable Packaging System |
| Bag Number | RF-1 |
| Color | Clear |
| Recyclable | No |
| Capacity | 0.2 ft³ |
| Material | LDPE |
| Package Quantity | 250 |
| Description | RF Bags |
| Manufacturers Part Number | INF101 |
| Brand | Fill-Air |