CanDo® Inflatable Roller, 28"L x 9" Dia., Black
Write a Review
|
Questions & Answers (0)
Product Description
Inflatable log rollers inflate like an inflatable ball. Fully inflate the roller to increase instability, and partially inflate for added stability. Inflatable rollers are available in 3 sizes.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 9 in |
| Height | 9 in |
| Weight | 6 lbs |
Product Details
| Type | Foam Rollers |
| Color | Black |
| Style | Round |
| Material | Inflatable |
| Package Quantity | 1 |
| Description | Inflatable Roller |
| Manufacturers Part Number | 30-2081 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |