CanDo® Inflatable Sitting Balance Wedge, Child Size, 10"L x 10"W, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Inflatable wedge requires active participation from user to assume correct sitting posture. Wedge combines dynamic seating and static positioning. Inflate or deflate wedge to vary degree of difficulty. Available in 2 sizes: 15" x 15" and 10 x 10". Child Size - 10" x 10".
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 3 in |
| Weight | 3 lbs |
| Size | Child |
Product Details
| Type | Inflatable Core Training |
| Package Quantity | 1 |
| Description | Inflatable Balance Wedge |
| Color | Blue |
| Manufacturers Part Number | 30-1926 |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |