TOGU® Dynair® Ballkissen® XXL Cushion (Meditation), 20" Diameter, Red
Write a Review
|
Questions & Answers (0)
Product Description
With the Dynair Ballkissen® XXL you can feel and train the deeper laying musculature. It's challenging and boosts the performance for everyone to use it, because of the diameter of 50 cm. High level coordination and stability training. Because of a very labile design, it's a great challenge for a much better performance. It is a perfect tool in prevention, therapy or at home.
The Dynair XXL Meditation absorbs any motion and transforms them into small gentle movements. This enhances body awareness, breathing and facilitates concentration. Individual pressure adjustment possible.
The Dynair XXL Meditation absorbs any motion and transforms them into small gentle movements. This enhances body awareness, breathing and facilitates concentration. Individual pressure adjustment possible.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 4 in |
| Weight Capacity | 440 lbs |
| Weight | 6 lbs |
Product Details
| Type | Balance Cushions |
| Color | Red |
| Material | PVC |
| Package Quantity | 1 |
| Description | Dynair Ballkissen XXL Cushion (Meditation) |
| Manufacturers Part Number | 30-4213 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |