AME International Super Mount/Demount Tool Combo Tool, For Use With 22.5" & 24.5" Super Single Tires
Write a Review
|
Questions & Answers (0)
Product Description
For application on standard and super singletruck tire sizes 22.5 and 24.5. Demount and Mount tool assembly for supersingles 215 to 445. Will remove both top and bottom beads. Includes bead saver. Heavy duty steel construction. Nylon rollers protect the bead. Sold as a complete set. Comes with 1 Year Limited Warranty.
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 10 in |
| Height | 11 in |
Product Details
| Includes | Mount Bar, Demount Bar, Bead Holder |
| Package Quantity | 1 |
| Description | Tire Mount/Demount Tool Combo Tool |
| Manufacturers Part Number | 71055 |
| Brand | AME International |
Warranty
| Warranty | 1 yr |