- Forged steel with chrome plate finish
- Curved spoon and curved offset hook ends
- Use with tire machine or manually
- Heavy duty commercial quality tire bar
- Mounts and demounts tires on wheels and rims
- 20" (50cm) in length
- Warranty: Against Defects
AME Heavy Duty Bead Lift Tire Bar, 20"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$42.70
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Package Quantity | 1 |
| Description | Heavy Duty Bead Lift Tire Bar |
| Color | Silver |
| Manufacturers Part Number | 72110 |
| Brand | AME International |