Aura Carbon Series Infrared Heater - 1.5KW 120V With Remote Control - Black
This advanced low light, low glare, carbon fiber emitter technology provides a warm ambient glow in any setting. This heater comes with mounting brackets for wall/ceiling and a remote control that gives you the ability to dial the heat up/down with 6 levels of heat output. This heater is IP65 water resistant rated and is made from durable extruded aluminum and comes in a black finish.
Aura CF15120B Carbon Series Infrared Heater - 1.5KW 120V With Remote Control - Black
|
Questions & Answers (0)
Product Description
PRICE
$539.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 6-1/2 in |
| Height | 6-1/2 in |
| Weight | 10 lbs |
| Cord Length | 12 ft |
| Min Mounting Height | 79 in |
| Coverage Area | 90 ft² |
Product Details
| Type | Infrared Patio Heater |
| Color | Black |
| Amperage | 12.5 A |
| Series | Aura Carbon |
| Mounting Location | Wall |
| Wattage | 1500 W |
| Voltage | 120 V |
| Material | Aluminum |
| Manufacturers Part Number | CF15120B |
| BTU | 5100 BTU |
| Emitters | 1 |
| Brand | Aura |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA, UL |