Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB1820372

MPN #: SCOSYXL15120W

Solaira SCOSYXL15120W Infrared Heater SCOSY15120W 1.5KW, 120V White

Product Description
Solaira SCOSY15120W Infrared Heater SCOSY15120W 1.5KW, 120V White

Solaira XL Series Heaters are engineered as high output, high efficiency architectural infrared heater. The extruded design and large parabolic reflector provides an attractive, high performance, weatherproof heat source. This series is engineered for both mid and low-clearance installation and are especially well suited for design influenced environments requiring high output. The XL series are also available with integrated lighting so the user can enjoy both heat or light from one appliance, on separate circuits. Solaira XL heaters are ideal for commercial and residential areas such as open air terraces, restaurant hostess and waiting areas, clubs or pubs.

Features:
  • Certified for outdoor/indoor "wet" environments
  • Scratch resistant epoxy powder coat finish
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • White Powder Coat Finish
  • Includes 6.5' (2M) of outdoor rated cable for hardwire application
  • 79" Minimum Mounting Height
  • All Weather, Indoor/Outdoor, Commercial, Residential, Under Umbrella
  • 3 year limited warranty
PRICE
$605.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width4-1/2 in
Height4-1/2 in
Weight6 lbs
Cord Length6 ft
Min Mounting Height79 in
Coverage Area90 ft²

Product Details

TypeInfrared Patio Heater
ColorWhite
Amperage12.5 A
SeriesXL
Mounting LocationWall
Wattage1500 W
Voltage120 V
MaterialAluminum
Phase1
Manufacturers Part NumberSCOSYXL15120W
BTU5100 BTU
Emitters1
BrandSolaira

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus