Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solaira

Model # :WBB1820390

MPN #: SALPHA15120G

Solaira SALPHA15120G Infrared Heater 1.5KW 120V Gray

Product Description
The New Solaira Alpha Series electric infrared heaters represent the evolution of engineered short wave heating technology. Alpha Series Heaters produce short wave length infrared that convert 92% of consumed energy to instant, controllable, directional heat. This heating technology is not affected by wind or draft as it warms people, objects and things and not the air.

Features:
  • Powder coated aircraft aluminum body and includes mounting brackets and stainless steel mounting hardware
  • Indoor or outdoor rated for wet or dry conditions
  • Modular design for engineered heat load requirement
  • Engineered for both wall and overhead mounting-Chain not included
  • 92% energy conversion with no Co2 or NOX emission
  • cCSAus listed and certified to ANSI/UL 1278, UL 2021, ANSI/UL 875 and ANSI/UL 834
  • Wall mount length- 164 mm (6.5 in)
  • Aluminum construction
  • Gray Powder Coat Finish
  • Includes 6.5' (2M) of outdoor rated cable for hardwire application
  • 79" Minimum Mounting Height
  • All Weather, Indoor/Outdoor, Commercial, Residential, High Bay, Multimount
  • 3 year limited warranty
PRICE
$595.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width9 in
Height9 in
Weight8 lbs
Cord Length15 ft
Min Mounting Height79 in
Coverage Area110 ft²

Product Details

TypeInfrared Patio Heater
ColorGray
Amperage12.5 A
SeriesAlpha
Mounting LocationWall
Wattage1500 W
Voltage120 V
MaterialAluminum
Phase1
Manufacturers Part NumberSALPHA15120G
BTU5100 BTU
Emitters1
BrandSolaira

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscCSAus