Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700127

MPN #: 121Q

Ingersoll Rand 121Q Air Hammer Super Duty 

Product Description
Super Duty Air Hammer Make fast work of body panel crimping and cutting, bushing driving, shearing and general front end work with this air hammer, a super duty tool that produces up to 3000 blows per minute. 121-K6 Air Hammer Kit Combine the 121-Q Air Hammer into the convenience of a kit. Kit includes 121 Air Hammer, blow-molded black carrying case, and (6) six assorted chisels. Assorted chisels include (1) 3/4 flat blade chisel, (1) punch chisel, (1) claw ripper-edging tool, (1) single blade cutter, (1) kwik cutter, (1) vee chisel-spot welder breaker.

Features:
  • Up to 3,000 blows per minute
  • Alloyed steel barrel and heat-treated piston for longer life
  • Built-in power regulator and trigger control




PRICE
$159.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8 in
Weight4 lbs
Min Hose Size42802 in
Air Inlet1/4 in
Piston Stroke2.28 in
Stroke2-9/32 in
Bore Diameter0.5 in
Shank OpeningRound in
Stroke Length2-9/32 in
Bore3/4 in
Shank Size0.401 in
Shank Diameter0.401

Product Details

Blows per Minute3000 BPM
Average Air Consumption3 SCFM
Vibration19.9 m/s²
Manufacturers Part Number121Q
BPM3000
CFM @ 90 PSI15 CFM
BrandIngersoll Rand
TypePistol Grip Super-Duty Air Hammer
CFM15 CFM
Tool TypeSuper-Duty Air Hammer
StylePistol Grip Air Hammer
Package Quantity1
DescriptionSuper Duty Air Hammer
Noise Output95.3 dBA