- Ergonomically advanced low vibration and high frequency design reduces fatigue
- Precision engineered to reduce air consumption and increase reliability
- Compact design for increased access and comfort
- 0401" shank
- Best for: Medium duty chipping and sheet metal cutting
Universal Tool UT9925, Pistol Recoilless Air Hammer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 3 lbs |
| Bushing | 0.401 in |
| Bore | 0.75 in |
| Stroke | 2.5 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Type | Pistol Recoilless Air Hammer |
| CFM | 4 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 16 CFM |
| Description | Pistol Recoilless Air Hammer |
| Manufacturers Part Number | UT9925 |
| Socket Retainer | Beehive |
| BPM | 3700 |
| Average CFM | 4 CFM |
| Brand | Universal Tool |