Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700168

MPN #: G1A200RG4

Ingersoll Rand Carbide Burr Angle Grinder, 1/4" Air Inlet, 2000 RPM, .4 HP

Product Description
At 0.40 hp (0.30 kW), the G1-Series packs a lot of power in a small package. Ideal for light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks. The G1-Series also features low noise and vibration levels and one-nut access for all motor servicing. The G1 Series Die Grinders feature a vane motor and a lightweight, composite housing that can stand up to harsh temperature changes. Compatible with piped-away exhaust kits, this powerful tool allows you to switch between front, rear and dual exhaust options.

Features:
  • Improved efficiency means big power in a small package
  • Ergonomic D-shaped handle for operator comfort
  • Laser-etched product information won't wear off
  • Dual exhaust capabilities
  • Ergonomic low-profile locking throttle lever for operator safety
  • Composite housing prevent cold feel for operator comfort
  • Easy to service one nut removal for motor repair


PRICE
$735.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Weight1 lbs
Min Hose Size3/8 in
Collet Size1/4"

Product Details

RPM2000 rpm
CFM25 CFM
Horsepower0.4 HP
Air Inlet Thread Size (NPT)1/4" in
StyleComposite Body
Vibration5.6 m/s²
DescriptionCarbide Burr Angle Grinder
Package Quantity1
Manufacturers Part NumberG1A200RG4
Output1/4 Collet BTU
Noise Output83.6 / 94.6 dBA
Free Speed2000 rpm
ExhaustRear
BrandIngersoll Rand