Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB686850

MPN #: 23231798

Ingersoll Rand DA12INA100, Non-Cycling Refrigerated Air Dryer, 7 CFM, 1-Phase 115V

Product Description
Ingersoll Rand Non-Cycling Air Dryer, 7 CFM

Ingersoll Rand Refrigerated Dryers make providing continuous dry air as easy as piping a self-contained unit into your compressed air supply line. Corrosion-resistant heat exchangers, an enhanced control-system and high-efficiency moisture-separation ensure a steady long-term supply of dry air. This virtually eliminates cost due to ruined product finishes, scrapped materials or replacement of pneumatic tools and manufacturing equipment destroyed by wet air. These small-footprint units provide complete, affordable solutions for applications ranging from dry cleaning to auto body shops, to light processing and manufacturing applications. And easy accessibility simplifies routine maintenance.

Features:
  • Corrosion resistant heat exchangers
  • Low pressure drop design
  • Variable speed fan for stable dew point control and reduced power consumption
  • Easy to use, advanced microprocessor
  • Reliable solenoid operated drain valve
  • Environmentally friendly refrigerant
PRICE
$1,399.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width12 in
Height16 in
Weight40 lbs
Air Connections NPT1/2 in

Product Details

CFM7 CFM
SeriesDA12INA100
Hertz60 Hz
RefrigerantR-134A
Max PSI203 psi
Voltage115 V
Phase1
DescriptionNon-Cycling Air Dryer
Manufacturers Part Number23231798
Max Inlet Temperature140°F (60°C) °F
Cooling MethodAir-Cooled
Pressure Dew Point38°F to 50°F (3°C to 10°C)
Max Ambient (Air Cooled)122°F (50°C)
Nominal Power Consumption0.16 kW
BrandIngersoll Rand