Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3159158

MPN #: G4621-K22

Ingersoll Rand® Cordless Polisher/Sander Kit with 2 Batteries, 2" & 3" Pad, 8300 RPM, 20V

Product Description
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish.

Features:
  • PERFORMANCE: A high-power brushless motor provides extended runtime and reliability, so you can leave stall-outs and overheated equipment in the dust
  • DURABILITY: A threaded, all-metal chuck and spindle lock keep accessories in place during tough jobs and make abrasive changes quick
  • VERSATILITY: The IQV20™ Cordless Polisher/Sander comes with 6 polishing and sanding accessories to ensure you have everything you need to get through a shift
  • VOLTAGE: Get the power you need to get the job done. The IQV20™ Cordless Polisher/Sander is compatible with the entire Ingersoll Rand® 20-volt battery platform
  • FLEXIBILITY: An adjustable auxiliary handle keeps you steady in any configuration
  • VISIBILITY: An LED light located at the foot of the tool helps reduce shadows so you can see your work area clearly
  • Spindle Thread: 5/16 - 24 Thread
  • Included Side Handle Attaches Left or Right
  • Rubberized Bumpers Protect from Damage
  • Comfortable Over-molded Grip
  • <
  • Kit Includes: G4621 Polisher/Sander, 2" & 3" Roloc Pads, 3" Hook & Loop Backing Pad, 3" Wool Pad, 3" Soft Foam Pad, 3" Medium Foam Pad, Auxiliary Handle, (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger


PRICE
$449.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-15/16
Height8-1/4
Weight2
Pad Size2, 3 in
Spindle Thread5/16 in

Product Details

RPM8300 rpm
TypeCordless Polisher & Sander
ColorGray
Power TypeBattery Powered
Side Grip HandleYes
StylePistol Grip
Voltage20
MaterialMetal
DescriptionCordless Polisher & Sander
Manufacturers Part NumberG4621-K22
BrandIngersoll Rand

Warranty

Warranty3