Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195610

MPN #: UP221S

ActionFit Inground Mounted Combination Hub, Gray

Product Description
The Combination Hub offers a multi user environment with four exercise configurations providing an exercises for upper and lower body muscles while promoting core strength, muscle endurance, and grip strength. The exercises include: variations of Chin-Up, Push-Up and Horizontal Chin-Up Stations.

Features:
  • Key Fitness Element: Muscle
  • Powder coated steel finish
  • Inground or surface mount installation
  • All stainless steel tamper proof hardware
  • Marine Grade Slip Resistant Plastic (Plyometric Box)
  • Step by step instructional labels
  • Clearance Space: 21′-3 7/16" x 22′-3"
  • Training Envelope: 15′-3 7/16" x 16′-3"
  • Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292. Inground or surface mount.


PRICE
$6,785.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeCombination Hub
ColorGray
Age Recommendation13+
StyleInground Mount
Country of OriginUnited States
MaterialStainless Steel, Plastic
Package Quantity1
DescriptionInground Mounted Combination Hub
Manufacturers Part NumberUP221S
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15, ASTM F1292