Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195613

MPN #: UP226S

ActionFit Inground Mounted Chin Up Combo, Gray

Product Description
The Chin Up Combo offers a multi user environment with two levels of Chin Up exercise. The module provides muscle strength workout, enhancing upper body strength. Hand grip curvatures offer multiple grip positions to vary workout and challenge levels.

Features:
  • Key Fitness Element: Muscle
  • Powder coated steel finish
  • Inground or surface mount installation
  • All stainless steel tamper proof hardware
  • Step by step instructional Label
  • Clearance Space: 10′-11" x 12′-3 13/16"
  • raining Envelope: 8′-5" x 6′-3 13/16"
Designed for ages 13 and up. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292.

PRICE
$3,605.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeChin Up Combo
ColorGray
Age Recommendation13+
StyleInground Mount
Country of OriginUnited States
MaterialStainless Steel
Package Quantity1
DescriptionInground Mounted Chin Up Combo
Manufacturers Part NumberUP226S
Indoor/OutdoorOutdoor
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15