Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195614

MPN #: UP189

ActionFit MultiGym, Black

Product Description
The workout stations are connected to provide ease of install as well as cost and space savings. The MultiGym combines the Push-Up, Chin-Up, Horizontal Chin-Up, and Plyometric Box stations together to create a full body workout experience. This solution is ideal for compact areas or as part of a larger Outdoor Fitness Park. Product complies with ASTM F3101-15 – Standard Specification for Unsupervised Public Use Outdoor Fitness Equipment and requires impact attenuating surfacing to comply with ASTM F1292.

Features:
  • Modern design enhances the landscape
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Steel construction with rust resistant coating
  • Clearance Space: 23′-8 3/4" x 19′-1"
  • Training Envelope: 14′-8 3/8" x 11′-7 9/16"


PRICE
$3,659.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
TypeMultiGym
Country of OriginUnited States
MaterialSteel
Package Quantity1
DescriptionMultiGym
ColorBlack
Manufacturers Part NumberUP189
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15, ASTM F1292