Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195607

MPN #: UP185

ActionFit Chin-Up Station, Black

Product Description
The traditional Chin-Up Station is an excellent addition to any Outdoor Fitness Park or Trail. Users will be encouraged to utilize this component rather than building structures or landscaping elements for exercise activities, thus helping preserve the site. This product has a uniquely curved hand grip to target various muscle groups. The Chin-Up station can be installed at various heights to provide an alternative accessible version for individuals who use mobility devices.

Features:
  • Curved hand grip allows the user to adjust their grip comfortably and also vary their workout
  • Steel construction with rust resistant coating
  • Familiar metallic and black color scheme that is similar to indoor fitness equipment
  • Clearance Space: 10′-3 1/2" x 7′-8"
  • Training Envelope: 3′-4" x 1′-8"


PRICE
$3,019.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight164 lbs

Product Details

Assembly RequiredYes
TypeChin-Up Station
ColorBlack
Age Recommendation13+
Country of OriginUnited States
Capacity1 Person
MaterialSteel
Package Quantity1
DescriptionChin-Up Station
Manufacturers Part NumberUP185
Indoor/OutdoorOutdoor
BrandActionFit