Specifications:
- Age Range: 5-12 years
- Coating: Powder-coated for added durability and resistance to wear and tear
- Dimensions: 57-9/16" H x 71-5/8" W x 90-1/8" L
- Use Zone: 19′-11 7/8" L x 18′-2" W
- Mount: Inground
- Instructional Signage: Label included with kid friendly instructions
- Wall-Walking Challenge: The Hero Zone involves navigating between two walls, using hand holds and foot placements to walk across, promoting core strength and coordination
- Versatile Bottom Step: The bottom step provides an alternative for users who may not have the strength to complete the full challenge, ensuring inclusivity and accessibility.
- Marine Grade Slip Resistant HDPE: The Hero Zone's walls are made from marine-grade slip-resistant HDPE, ensuring safety and durability.