Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195724

MPN #: UP270

ActionFit Inground Mounted Stretch Zone, White

Product Description
The Stretch Zone is a versatile piece of fitness equipment designed to promote flexibility and readiness for physical activity in children aged 5 to 12. This equipment includes a platform and handrails, guiding users through a series of stretches as indicated by instructional signage. Children step onto the platform and follow the stretching routine, ensuring their bodies are properly warmed up and prepared for further action

Specifications:
  • Age Range: 5-12 years
  • Coating: Powder-coated for added durability and resistance to wear and tear
  • Dimensions: 55-3/4" H x 28-1/2" W x 63-3/8" L
  • Use Zone: 18′-10 1/8" L x 14′-8" W
  • Mount: Inground
  • Instructional Signage: Large Instructional Signage included with kid friendly diagrams to show suggested movements
Unique Features:
  • Double-Sided Structure: The Stretch Zone is a double-sided structure. One side features a platform with placement zones, and the reverse side includes just a handrail so that users in mobility devices can stretch while remaining seated.
  • Kid-Friendly Diagrams: The instructional signage features kid-friendly diagrams that make it easy for children to understand and follow the stretching routine.


PRICE
$4,239.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63-3/8 in
Width28-1/2 in
Height55-3/4 in

Product Details

Assembly RequiredYes
TypeStretch Zone
ColorWhite
Age Recommendation5 - 12
StyleInground Mount
Country of OriginUnited States
DescriptionStretch Zone
Package Quantity1
Manufacturers Part NumberUP270
Indoor/OutdoorOutdoor
BrandActionFit