Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195598

MPN #: UP267

ActionFit Inground Mounted Strength Zone, White

Product Description
The Strength Zone is a dynamic piece of fitness equipment designed to promote strength and coordination for children aged 5 to 12. Children can enhance their upper body strength by moving from one bar to the next, improving their physical fitness in a fun and engaging way.

Specifications
  • Age Range: 5-12 years
  • Coating: Powder-coated for added durability and resistance to wear and tear
  • Dimensions: 68-5/8" H x 46-1/2" W x 143-3/16" L
  • Use Zone: 25′-11 3/8" L x 16′-2" W
  • Mount: Inground
  • Instructional Signage: Label included with kid friendly instructions.
Unique Features:
  • Zig Zag Challenge: The standard use side includes bars that incline and decline instead of being flat across. This design adds an extra layer of difficulty and fun.
  • Marine Grade Slip Resistant HDPE: The Strength zone features platforms at both entry points made from marine-grade slip-resistant HDPE, ensuring safety and durability.


PRICE
$7,099.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length143-3/16 in
Width46-1/2 in
Height68-5/8 in

Product Details

Assembly RequiredYes
TypeStrength Zone
ColorWhite
Age Recommendation5 - 12
StyleInground Mount
Country of OriginUnited States
MaterialHDPE
DescriptionStrength Zone
Package Quantity1
Manufacturers Part NumberUP267
Indoor/OutdoorOutdoor
BrandActionFit