Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ActionFit

Model # :WBB3195739

MPN #: UP314S

ActionFit Inground Mounted Training Course 2.0, Multi-colored

Product Description
The Training Course offers everything the user needs to begin their fitness journey. This course features 6 FitTech products which focus on all four fitness elements including aerobic, muscle fitness, balance/flexibility, and core. By including the four components of fitness, your park has the option to become a National Demonstration Site (NDS).

Features:
  • Listing on the National Registry of Outdoor Fitness Parks
  • Exclusive designation sign Permission to use National Demonstration Site
  • Seal for marketing purposes
  • Recognition letter and certificates
  • A professional press release which will be sent to news agencies in your community to promote your leadership as an advocate for health
  • Designed for ages 13 and up
  • Minimum space needed: 625 sqft
  • The Training Course is available with standard Fit-Tech color options, it qualifies for PlayCore's National Demonstration site designation for Outdoor Fitness, and features J-Bolt, In-ground and surface mount options unless otherwise noted
  • *Plyometric Box, Horizontal Chin-Up and Push-Up Stations (in-Ground Mount only) Balance Board (J-Bolt Footing only)
This Includes:
  • Horizontal Chin Up Station – Muscle Fitness
  • Leg Press – Muscle Fitness
  • Captains Chair – Core Fitness
  • Balance Board – Balance Fitness
  • Cardio Walker – Aerobic Fitness


PRICE
$25,439.00

1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredYes
StyleInground Mount
TypeTraining Course
Country of OriginUnited States
Package Quantity1
DescriptionInground Mounted Training Course 2.0
ColorMulti-colored
Manufacturers Part NumberUP314S
Indoor/OutdoorOutdoor
Age Recommendation13+
BrandActionFit

Compliance & Certifications

CertificationsASTM F3101-15, ASTM F1292