LabelMaster® Inhalation Hazard 2 Placard Worded, 10-3/4"W x 10-3/4"H, Tagboard, Pack/25
Write a Review
|
Questions & Answers (0)
Product Description
Don't take chances when shipping materials that are potentially hazardous when inhaled. Put LabelMaster's® Inhalation Hazard 2 Worded Placards to work. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway and rail. Highly durable, these polycoated non-adhesive tagboard placards are ideal for single trips of a short duration, and can be used in Slidemaster placard holders. These Hazard Class 2 placards measure 273mm x 273mm and are sold in packs of 25.
PRICE
$17.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | D.O.T. Placard |
| Material | Polycoated Tagboard |
| Package Quantity | 25 |
| Description | Inhalation Hazard 2 |
| Color | Black/White |
| Manufacturers Part Number | Z-PL28 |
| Brand | LabelMaster |