Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
LabelMaster

Model # :WBB2354738

MPN #: Z-EZ3

LabelMaster®Z-EZ3 Non-Flammable Gas Placard, Worded, Removable Vinyl, 25/Pack

Product Description
Exercise the necessary precautions when shipping non-flammable gas. Put Labelmaster's Non-Flammable Gas Worded Placards to work. These DOT placards meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on E-Z Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 2 placards measure 273 x 273mm and are sold in packs of 25 or cases of 900.

PRICE
$22.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Height10-3/4 in

Product Details

TypeNon-Flammable Gas Placards
MaterialAdhesive Vinyl
Package Quantity25
DescriptionNon-Flammable Gas Placard - Worded
ColorGreen
Manufacturers Part NumberZ-EZ3
BrandLabelMaster