Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3075139

MPN #: H46420-0002

Bel-Art Inhalation Narcosis Chamber

Product Description
A clear acrylic, hinged cover permits observation of small animals during anesthetizing. Maximum I.D. is 19.7cm (7¾"), top I.D. is 17.8cm (7"), height from platform to top is 12.7cm (5"), height under platform is 5.7cm (2¼"), overall height is 19.7cm (7¾").

  • Cover and additional polypropylene components are not affected by anesthetic compounds
  • Folding perforated platform is removed to fill the bottom with cotton and replaced to support the animal
  • Anesthetic is poured into the small funnel at the side and runs into the bottom of the chamber where it is absorbed by cotton
  • Stopcock permits entrance of fresh air during anesthesia to prevent suffocation; accepts 4mm-6mm ID tubing
PRICE
$455.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberH46420-0002
MaterialAcrylic/Polypropylene
Package Quantity1
DescriptionInhalation Narcosis Chamber
BrandBel-Art