- Drain (with LDPE plug) located flush with the bottom of the box minimizes disturbance of the gel during liquid drainage
- Boxes and covers are unaffected by temperatures from -70°C to +70°C and are resistant to acids, alkalis, and many solvents
- Inside dimensions: 12.7 x 12.7 x 5.1cm deep (5 x 5 x 2"); liquid capacity up to 750 ml
Bel-Art Translucent Plastic Gel Staining Box with Cover, 5 x 5 x 2"
Write a Review
|
Questions & Answers (0)
Product Description
Electrophoresis gels and membranes can be easily stained, destained, fixed and handled in these boxes. Select either clear PMP box for easier viewing or the economical polypropylene box.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F13551-1001 |
| Capacity | 750ML oz |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Gel Staining Box |
| Brand | Bel-Art |