Paper Mate® InkJoy 300 RT Retractable Ballpoint Pen, 1mm, Black, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Let your words and ideas flow in bright and brilliant colors. The ultra-smooth writing system is never a drag. Each ballpoint pen features a comfortable rubberized grip that feels great in your hand.
PRICE
$9.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Special Ink Type | Advanced Ink System |
| GTIN | 0071641103061 |
| Style | Retractable Ballpoint |
| Point Type | Medium |
| Description | InkJoy 300 RT Retractable Ballpoint Pen |
| Package Quantity | 12/Pack |
| Refillable | Yes |
| Manufacturers Part Number | 1951260 |
| Retractable | Yes |
| Barrel Color Family | Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Paper Mate |