PARIS Site Furnishings Inox 6' Backless Bench, Pau Lope Wood Slats, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
The Inox 6 Foot Backless Bench is designed to be used indoor or outdoors. With its first rate design, the stainless steel frame and hardwood Pau Lope planked seating area and seat back can withstand all elements. The Inox bench comes fully assembled with integrated anchoring provisions. Anchoring hardware is not included.
PRICE
$1,789.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 17 in |
| Height | 17-3/4 in |
| Seat Length | 72 in |
| Seat Width | 16-1/4 in |
| Seat Height | 17-3/4 in |
Product Details
| Assembly Required | No |
| Type | Flat Bench |
| Frame Color Family | Silver |
| Color | Brown |
| Material | Wood |
| Frame Material | Stainless Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 460-327 |
| Mounting Style | Surface |
| Collection | Inox |
| Brand | PARIS Site Furnishings |