PARIS Site Furnishings Terraza 6' Backless Bench, Vertical Steel Slats, Black
Write a Review
|
Questions & Answers (0)
Product Description
The black Terraza 6 Foot Backless Bench comes fully assembled with stainless steel, vandal resistant hardware. The classic look aluminum leg frames have integrated anchoring provisions. Two step premium pretreatment and durable gloss, polyester powder coat top coating process provides full protection against the elements . The Terraza bench maintains a comfortable 17" seat height. Anchoring hardware is not included.
PRICE
$1,429.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 74 in |
| Width | 29 in |
| Height | 32 in |
| Seat Length | 72 in |
Product Details
| Assembly Required | No |
| Type | Flat Bench |
| Frame Color Family | Black |
| Color | Black |
| Material | Steel |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 460-253-F06 BLACK |
| Mounting Style | Surface |
| Collection | Terraza |
| Brand | PARIS Site Furnishings |