PARIS Site Furnishings Inox Surface Mount Bike Rack, 2-Bike Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Inox Surface Mount Bike Rack by PARIS Site Furnishings is made of premium stainless steel and Pau Lope hardwood planks and has been designed to compliment and match the other Inox product offerings. It measures 36" high x 12-1/2" wide x 10" deep. The stainless steel plate features a laser cut detail of a bicycle on both sides. Secure locking points on both sides. This unit comes fully assembled with anchoring provisions. Anchoring hardware not included.
PRICE
$995.00
This product will be restocked by Jan 04, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 10 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Surface Mount Bike Rack |
| Mounting Location | Surface |
| Capacity | 2 Bikes |
| Material | Stainless Steel/Wood |
| Color | Silver/Brown |
| Manufacturers Part Number | 462-717 |
| Brand | PARIS Site Furnishings |