Saris® Two Bike U-Rack, Surface Mount
Write a Review
|
Questions & Answers (0)
Product Description
Saris® Bike Dock, Flange Mount, 2-Bike
Inverted-U Style accommodates two bikes. Heavy duty, 2-3/8" outer diameter, 9 gauge schedule 40 pipe. Finished in a double-coat polyester TGIC coating. Larger diameter pipe leaves less space betweenyour lock and the rack for better security. Space Requirements 68" x 110". Two 6" x 6" x .25" Square Flange Mounting Plate with four 5/8" Mounting Holes.
This product is Made in the USA.
Inverted-U Style accommodates two bikes. Heavy duty, 2-3/8" outer diameter, 9 gauge schedule 40 pipe. Finished in a double-coat polyester TGIC coating. Larger diameter pipe leaves less space betweenyour lock and the rack for better security. Space Requirements 68" x 110". Two 6" x 6" x .25" Square Flange Mounting Plate with four 5/8" Mounting Holes.
This product is Made in the USA.
PRICE
$289.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 2-3/8 in |
| Height | 32 in |
| Weight | 31 lbs |
| Tube Diameter | 2-3/8 in |
Product Details
| Type | Double Sided Bike Rack |
| Mounting Location | Flange |
| Capacity | 2 Bikes |
| Color | Black |
| Manufacturers Part Number | 27215 |
| Brand | Bike Fixation By Saris |