For Use With:
- Jet 143 14" Bandsaw
- 143 14" Bandsaw
Product Details
| Manufacturers Part Number | JT9-3328004 |
| Type | Insert Guide |
| For Use With | Band Saws, Saws |
| Brand | JET |
This is a genuine OEM replacement table Insert used on Jet band saws. Table Saw Inserts reduce splintering and chip-out on the cuts. It also prevents thin slices of wood from jamming in between the blade and the plate during a cut. If an insert is missing or damaged it needs to be replaced. This part is made out of metal and it is sold individually. For Use With: Jet JWBS-14DXPRO Delux Pro Band Saw JWBS-14DXPRO Delux Pro Band Saw JWBS-14CS (708115K) 14-inch Woodworking Band Saw JWBS-14CS (708115K) 14-inch Woodworking Band Saw JWBS-14OS (708113A) 14-inch Woodworking Band Saw JWBS-14OS ...
This is an authentic Powermatic replacement part that is sourced from the original manufacturer to be used with miter saws. The spindle collar is used to disperse pressure put on the blade by the bolt across a wider surface area. This item is available as an individual replacement part, please see illustrated diagram for associative parts. For Use With: Jet 64A (1791227K) 10 in. w/30 in. Rails- 27 x 17 Extension Table Contractors Table Saw 64A (1791227K) 10 in. w/30 in. Rails- 27 x 17 Extension Table Contractors Table Saw 64A (1791228K) 10 in. w/50 in. Rails- 27 x 36 Extension Table and ...
This item is a genuine part that has been sourced from the original manufacturer to be used with verticle bandsaws from Wilton and Jet. The durable plastic insert fits into the cap in the table where the blade passes through the table. The insert is used to reduce the gap around the blade in order to better support the material as it is being cut. Inserts wear down from normal use, and will eventually need to be replaced to maintain clean accurate cuts. This part is priced as a single item, please note tools may not be necessary to install the insert. For Use With: Jet 8201 (9078171) ...
This is an original Wilton replacement part. The blade seat is found in band saws. This part is made of metal, and is used to adjust the tension and position of the blade. You may require pliers or a punch when replacing this item. This part is sold individually. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw 3400 Bandsaw 3400 Bandsaw 3410 Bandsaw 3410 Bandsaw
This is a genuine OEM supplied component which is specially made for use with Jet and Powermatic band saws. The tire is one of the most important parts of a bandsaw. Its purpose is to help track the blade on the wheel. Unfortunately, over time the material will wear out and it may begin to crack eventually requiring a replacement to ensure peak performance. Keep in mind this high-quality tire is made of durable rubber and is sold individually. Please make sure to refer to the owners manual of your model for the exact location and application of this part.NOTE: We do offer an article on ...