Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AstroGuard

Model # :T9FB972354

MPN #: HF72132

AstroGuard Hurricane Fabric, Resin-Coated Ballistic Nylon, 72"L X 132"W - HF72132

Product Description
AstroGuard is a resin-coated hybrid fabric that is 40% stronger than polypropylene, providing unmatched protection from hurricanes. AstroGuard provides "full envelope" protection of your home or commercial property, deflecting hurricane-force winds and preventing pressurization of the home. This pressurization is what causes roof lift-off during a hurricane and catastrophic damage to the home. AstroGuard weighs just ounces per square yard and gives homeowners and business owners the peace of mind knowing that their property, belongings, and families are protected.

Features

  • Insurance approved
  • Made of Resin-Coated Ballistic Nylon
  • Blocks 100% of wind and rain
  • Category 5 wind load tested
  • 100% UV resistant
  • Protection from flying debris
  • Translucent lets in light
  • Florida Building Code and HVHZ approved (#15208)
  • Rapid deployment
  • Lightweight
  • 10 Year Limited Warranty
  • Compact for easy storage
  • Made in the USA


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width132 in
Size6 x 11 ft

Product Details

TypeHurricane Fabric
MaterialResin-Coated Ballistic Nylon
Package Quantity1
ColorTan
Manufacturers Part NumberHF72132
BrandAstroGuard

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFlorida Building Code #15208 & Dade NOA #10-0607.02