Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
AstroGuard

Model # :WBB972361

MPN #: HFIC-96

AstroGuard Installation Clip, Carbon-Infused Nylon 96 Pack - HFIC-96

Product Description
Installation clips, by Hurricane Fabric, offer a patented solution for the installation of AstroGuard fabric. The heavy duty design of this clip offers superior holding power, ensuring unsurpassed protection for any opening in your home. Designed to be exclusively used with AstroGuard fabric, these clips are made from a reinforced nylon using state of the art manufacturing techniques, offering a lightweight attachment device with powerful holding strength. When incorporated with the Hurricane Fabric/AstroGuard patented building anchors, your home's protection becomes second to none.

Features

  • Made from Carbon-Infused Nylon
  • Made in the USA


PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeInstallation Clip
MaterialCarbon-Infused Nylon
Package Quantity96
Manufacturers Part NumberHFIC-96
BrandAstroGuard

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsFlorida Building Code #15208 & Dade NOA #10-0607.02