Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122499

MPN #: 1451

Dynarex Cold Hot Medicated Patches For Arm & Neck, 180 Pcs

Product Description
Dynarex Cold Hot Medicated Patches relieve muscle and joint pain with restorative coolness and soothing warmth. Self-adhering, prescription-strength patches follow the contours of a patient's body and provide ultimate pain relief. Ideal for rehabilitation centres, athletic facilities, schools, and home use.
Dynarex Cold Hot Medicated Patches are topical analgesic patches that relieve pain associated with minor injuries and chronic conditions. The naturally mentholated patch acts fast to soothe inflamed areas.
Ideal for rehabilitation centres, athletic facilities, and home use. Prescription-strength patches are available in multiple sizes for use on diverse areas (Arm/Neck, Back, Back XL).

Features:
  • Designed to help ease muscle and joint pain quickly and effectively
  • Formulated with menthol to provide cooling relief and soothing warmth
  • Long-lasting formula helps to ease discomfort for up to 8 hours
  • Self-adhering patches easily shape to body contours for optimal comfort
  • Ideal for rehabilitation centres, athletic facilities, schools, and home use
  • Available in two sizes for optimal coverage and customization
  • Compare Dynarex Cold Hot Medicated Patches with Icy Hot® Patches by Chattem, Inc., Sanofi Consumer Healthcare


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width4-11/16 in

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity180
ColorWhite
BrandDynarex