Little Giant® Instrument Cart w/Hand Guard & Mat, 1200 lb. Cap, 53-1/2"L x 24"W x 38"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Welded steel construction ships ready for immediate use. Full pneumatic 9" casters provide an air cushion ride. Top shelf height is 34". Shelf edges have 1-1/2" retaining lips. Shelf clearance is 18". Non-Slip vinyl shelf surfaces. Powder coated gray finish.
PRICE
$965.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 24 in |
| Height | 38 in |
| Weight Capacity | 1200 lbs |
| Weight | 113 lbs |
| Wheel Diameter | 9 in |
| Shelf Spacing | 18 in |
Product Details
| Assembly Required | No |
| Type | Instrument Cart |
| Shelf Type | Tray |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | Pneumatic |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Description | Instrument Cart w/ Hand Guard |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | GL-2448-9PM |
| Shelf Material | Non-Slip Vinyl Covered Steel |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |