- Measures gauge and differential pressure up to 100psi 11 selectable units of measure: psi, inH2O, bar, mbar, kPa, inHg, mmHg, ozin², ftH2O, cmH2O, kgcm²
- Displays pressure and real-time clock simultaneously
- Easy-to-read backlit LCD display
- Internal memory saves Max and Min measurements
- Data hold function
- Low battery indicator and auto shut off
REED Instruments Manometer, 100 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 1 in |
| Height | 2-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Manometer |
| Color | Gray |
| Operating Temperature | 32° to 122° |
| Includes | 2 Connection HosesBatteryHard Carrying Case |
| Description | Measures Gauge & Differential Pressure In 11 Units Of Measure |
| Package Quantity | 1 |
| Manufacturers Part Number | R3100 |
| Case Included | Yes |
| Brand | REED |
Compliance & Certifications
| Certifications | CE |