Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB1645573

Global Industrial™ Cool Shield Insulated Box Liners, 8"L x 8"W x 8"D, Silver, 25/Pack

Product Description
Cool Shield Insulated Box Liners 8" x 8" x 8", 25 Pack

Use these leak resistant liners to create your own insulated shipping container

Features:
  • One piece gusseted liners set up quickly and easily
  • Use with Cold Packs to ensure product quality, taste, texture and color
  • Made with FDA compliant materials for incidental contact with food.


PRICE
$215.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
215.95
Buy 3 units - 5 units
209.95Save $6.00 (3%)
Buy 6+ units
199.95Save $16.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Depth8 in

Product Details

TypeInsulated Box Liners
Use With Box8 x 8 x 8"
MaterialAluminum Foil Outer
Package Quantity25
ColorSilver
Manufacturers Part NumberB1645573
BrandGlobal Industrial
RecyclableNo